Motion
LFB-3050
Drymet LF Straight Sleeve - 30 mm Bore, 50 mm Length, Metal-Polymer Composite Material
Mi Item #03302813
MFR #LFB-3050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drymet LF Straight Sleeve - 30 mm Bore, 50 mm Length, Metal-Polymer Composite Material
Mi Item #03302813
MFR #LFB-3050

Mfr description
LFB3050 BUSHING
  • Serviceable without the need for lubrication
  • Thin and lightweight for compact design
  • Demonstrate low coefficient of friction and superior load performances in high-load, low-speed conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    30 mm
  • Maximum P Value
    49 N/mm²
  • Maximum PV Value
    3.60 N/mm² - m/s
  • Outside Diameter
    34 mm
  • Overall Length
    50 mm
  • Overall Thickness
    2 mm
  • Thickness
    0.0787 in, 2 mm

Details

  • Additional Details
    Lead Free
  • Backing Material
    Steel
  • Bearing Material
    PTFE
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    Oiles Drymet LF Bushing 30mm ID x 34mm OD x 50mm Length
  • Inside Diameter Tolerance
    +0 025/0 mm
  • Length Tolerance
    0 / -0.3 mm
  • Material
    Metal-Polymer Composite
  • Material Specification
    Drymet LF
  • Max V Value
    0.65 m/s
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -392 to +536 °F
  • Outside Diameter Tolerance
    +0.050/+0.025 mm
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    LFB
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS
  • Type
    Sleeve
  • Type Of Bearing
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)