Overview
Mfr description
LFW-1415 WASHER
- Serviceable without the need for lubrication
- Thin and lightweight for compact design
- Demonstrate low coefficient of friction and superior load performances in high-load, low-speed conditions
- Usable at the high PV values even in the middle- and high-speed zones when lubricated
- Usable in wide temperature ranges from low to high temperatures
- Has superior chemical resistance
- Features superior dimensional stability, mechanical strength, and thermal conductivity
Specifications
- Bearing MaterialPTFE Plastic Multi-layer Bearings with Back Metals
- Inside Diameter
- Outside Diameter
- Operating Temperature Range-392 to +536 °F
- Maximum PV Value3.60 N/mm2 x m/s
- Maximum P Value49 N/mm2;Static 137 N/mm2
- Max V Value0.65 m/s
- Material SpecificationDrymet LF
- SeriesLFW
- Standards MetRoHS
- Additional DetailsLead Free
- Product TypePlain Sleeve Thrust Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data