Motion
5700220
3" Hot Knife 115v Eagle Belting Accessories
MI ITEM #03302913
MFR #5700220
Price$591.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Hot Knife 115v Eagle Belting Accessories
MI ITEM #03302913
MFR #5700220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$591.24/each

Specifications

Dimensions

  • Weight
    1.350 lbs

Details

  • For Belt Material
    Non-Reinforced Polyurethane, Reinforced Polyurethane
  • For Kit Type
    Butt Welding
  • Harmonization Code
    8515.11.0000
  • Includes
    Hot Knife, Large Clamp or Mini Clamp, Flash Cutters, Cutting Shears, Carrying Case
  • Product Types
    Double Iron Hot Knife
  • UPC_NO
    662345012133
  • Voltage
    115 V

Overview

Mfr description
5700220 3" HOT KNIFE 110V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought