Motion
CDQ2AP50-75D-P74-85G-X388

SMC CORP OF AMERICA
CDQ2AP50-75D-P74-85G-X388

Compact Cylinder With Mounting, Bore Size
Mi Item #03303048
MFR #CDQ2AP50-75D-P74-85G-X388
Price$407.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2AP50-75D-P74-85G-X388

Compact Cylinder With Mounting, Bore Size
Mi Item #03303048
MFR #CDQ2AP50-75D-P74-85G-X388

Mfr description
CDQ2AP50-75D-P74-85G-X388 CYL, COMPACT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)