Motion
VZA412-P-01
VALVE, AIR/PILOT
Mi Item #03303101
MFR #VZA412-P-01
Price$58.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, AIR/PILOT
Mi Item #03303101
MFR #VZA412-P-01

Mfr description
VZA412-P-01 VALVE, AIR/PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.66/each

Specifications

Dimensions

  • Overall Height
    55 mm
  • Overall Length
    30 mm
  • Overall Width
    18 mm
  • Port 1 Size/Type
    1/8 BSPT

Details

  • Country of Origin
    JP
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    +0.1 Mpa2
  • Normal State
    Normally Closed
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.1 Mpa
  • Piping Type
    Body Ported (Side)
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)