Motion
15615
Keystock - Oversized, 3/4 in Thickness, 7/8 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #03303242
MFR #15615
List Price$44.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized, 3/4 in Thickness, 7/8 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #03303242
MFR #15615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.81/each for your price

Overview

Mfr description
15615 3/4X7/8X12 PLT RECT KEYSTK

Specifications

  • Material
    Steel
  • Type
    Oversized
  • Finish
    Zinc Plated
  • Thickness
    3/4 in
  • Length
    12 in
  • Width
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought