Motion
2A2SA
Chipping Hammer, Round Shank Oval Collar, 2-inch Stroke, 2300 BPM
Mi Item #03303296
MFR #2A2SA
Price$575.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chipping Hammer, Round Shank Oval Collar, 2-inch Stroke, 2300 BPM
Mi Item #03303296
MFR #2A2SA

Mfr description
2A2SA AIR CHIPPING HAMMER 2IN STROKE
  • Durability: The A Series chipping hammers are equipped with a rubber buffer retainer and threaded barrels to extend the life of your product.
  • Reliability: The A Series hammers have lock spring retainers that make sure the steel stays in place.
  • Access: With a swan neck handle and long nozzle, you’ll be able to work in tight, hard to reach spaces with ease.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $942.96)
USD$575.00/each

Specifications

Dimensions

  • Chuck Size
    0.68 in
  • Inlet Size
    3/8 NPT
  • Overall Length
    16 in
  • Stroke
    2 in
  • Tool Weight
    16.8 lb

Details

  • Air Consumption
    28 cfm
  • Chuck Style
    Round
  • Duty Type
    Industrial Duty
  • Handle Style
    Swan Neck
  • Impact Rate
    2300 bpm
  • Includes
    Plain Retainer
  • Material
    Steel
  • Retainer Type
    Lock-spring (Plain Arrow)
  • Reversible
    Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)