Motion
3304 A-2ZTN9/MT33

SKF
3304 A-2ZTN9/MT33

Double Row Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8750 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #03303406
MFR #3304 A-2ZTN9/MT33
Price$170.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3304 A-2ZTN9/MT33

Double Row Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8750 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #03303406
MFR #3304 A-2ZTN9/MT33

Mfr description
3304 A-2ZTN9/MT33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8750 in
  • Precision Rating
    Not Rated
  • Weight
    0.49 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Fiberglass Reinforced Nylon
  • Closure Type
    Open
  • Description
    3304 A-2ZTN9/MT33 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316570822656
  • Max Rpm
    13000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23.6 kN
  • Radial Static Load Capacity
    14.6 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Tinplate
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570822656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)