Motion
56AJ-XXXL

RADIANS INC.
56AJ-XXXL

Rain Jacket - 3X-Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03303458
MFR #56AJ-XXXL
List Price$60.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
56AJ-XXXL

Rain Jacket - 3X-Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03303458
MFR #56AJ-XXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.30/each for your price

Overview

Mfr description
56AJ-XXXL JACKET YELLOW W/HOOD

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Polyester/PVC
  • Color
    Yellow
  • Size
    3X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Product Line
    Dura Quilt 56
  • Pattern
    None
  • Chest Size
    66 in
  • Length
    31-1/2 in
  • Material Weight
    13 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought