Overview
Mfr description
56BT-XXXL YELLOW RAIN JACKET
Specifications
- Garment UseRain
- High VisibilityNot a High Visibility Garment
- Boots Shoes IncludedBoots/Shoes Not Included
- MaterialPVC/Polyester
- Size3X-Large
- ColorYellow
- Product LineDura Quilt 56
- Chest Size56 to 58 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data