Motion
5163
Tool Organizers - Holder, 3.5000 in Length, 1.0000 in Height, Leather Material
MI ITEM #03303495
MFR #5163
List Price$20.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizers - Holder, 3.5000 in Length, 1.0000 in Height, Leather Material
MI ITEM #03303495
MFR #5163

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.50/each for your price

Overview

Mfr description
5163 LIEMAN KNIFE HOLDER
  • Designed for Klein Skinning Knives (Cat. Nos. 1570-3, 1570-3LR)
  • Leather construction for long life
  • Stitched and riveted to meet the demands of your jobsite
  • Slotted to fit belts up to 2-Inches (51 mm) wide
  • Measures 9.375 x 3.5 x 1-Inch
  • Assembled in USA of U.S. and imported components

Specifications

  • Storage Type
    Holder
  • Material
    Leather
  • Overall Length
    3.5000 in
  • Overall Height Or Width
    1.0000 in
  • Waterproof Or Water Resistant
    No
  • Weight
    0.21 lbs
  • Features & Benefits
    • Designed for Klein Skinning Knives (Cat. Nos. 1570-3, 1570-3LR) • Leather construction for long life • Stitched and riveted to meet the demands of your jobsite • Slotted to fit belts up to 2-Inches (51 mm) wide • Measures 9.375 x 3.5 x 1-Inch • Assembled in USA of U.S. and imported components
  • Height
    1 in
  • Length
    10 in
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text