Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Teflon™ Chain Saver Lubricant - 14 oz, Aerosol Can, Not Food Grade, Maximum of +300 °F, White Color
Mi Item #03303568
MFR #DCS614101

Mfr description
CHAIN-SAVER LUBRICANT 14OZ AEROSO
  • NSF H-2 will not absorb water or abrasive contaminants, such as dirt, grit, paper dust and mill powders
  • Patented self-cleaning process enables the wax structure to shed contaminants from the chain or frictional surface, helping chains work better and last longer
  • Patented formula goes on wet, penetrates and sets up with a dry, PTFE wax film, enhanced with a non-staining molybdenum
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    14 oz

Details

  • Certification
    NSF H2
  • Color
    White
  • Flammability
    Flammable
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    036121191846
  • Package Qty
    6 per case
  • Regulations
    SAR Regulation 40 C.F.R. 372
  • Temperature Range
    Maximum of +300 °F
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)