Motion
D7400-L22-12-ED

BRENNAN INDUSTRIES INC
D7400-L22-12-ED

USA Sealing Compression Straight Adapter - 22 mm Male Metric x 3/4 in Male British Standard Pipe Parallel
Mi Item #03303647
MFR #D7400-L22-12-ED
Price$15.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L22-12-ED

USA Sealing Compression Straight Adapter - 22 mm Male Metric x 3/4 in Male British Standard Pipe Parallel
Mi Item #03303647
MFR #D7400-L22-12-ED

Mfr description
L22MBT-12MBSPP ED STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.22/each

Specifications

Dimensions

  • End 1 Size
    22 mm
  • End 2 Size
    3/4 in
  • Hex Body
    32.0
  • Overall Length
    50.5
  • Thread Size 2
    3/4-14

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male BSPP
  • Connection Type
    BSP / Compression
  • Description Keyword
    22 mm Male Metric x 3/4 in Male British Standard Pipe Parallel
  • End 1 Style
    Male Metric
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 3/4–14
  • Fitting Material
    Stainless Steel
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)