Motion
8080-12-12
Compression Straight Adapter - 3/4 in Male Japanese Industrial Standard 30° Flare x 3/4 in Male British Standard Pipe Taper
MI ITEM #03303669
MFR #8080-12-12
Price$43.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Straight Adapter - 3/4 in Male Japanese Industrial Standard 30° Flare x 3/4 in Male British Standard Pipe Taper
MI ITEM #03303669
MFR #8080-12-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.76/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Hex Body
    30.0
  • Overall Length
    53.0
  • Thread Depth
    19.0
  • Thread Size 2
    3/4-14

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    BSPT to JIS, JIS to BSPT
  • Connection Type
    BSP / JIS
  • Description Keyword
    3/4 in Male Japanese Industrial Standard 30° Flare x 3/4 in Male British Standard Pipe Taper
  • End 1 Style
    Male Japanese Industrial Standard 30° Flare
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 3/4–14
  • Fitting Material
    Stainless Steel
  • Plating
    CR3
  • Shape
    STRAIGHT

Overview

Mfr description
8080-12-12 MJIS - MBSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text