Motion
8030G069AC120/60D

ASCO
8030G069AC120/60D

8030G069AC120/60D
MI ITEM #03303750
MFR #8030G069AC120/60D
Price$364.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8030G069AC120/60D

8030G069AC120/60D
MI ITEM #03303750
MFR #8030G069AC120/60D

Mfr description
8030G069AC120/60D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.00/each

Specifications

Dimensions

  • Orifice Diameter
    7/16 in
  • Overall Height
    58 mm
  • Overall Length
    110 mm
  • Overall Width
    50 mm
  • Port Size
    1/2 NPT
  • Weight
    1.22 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    2.8 Cv
  • Maximum Operating Pressure
    +8 psi
  • Minimum Operating Pressure
    0 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to +8 (Air, Inert Gas, Water) psi
  • Operating Temperature Range
    Maximum of +125 °F
  • Port Gender
    Female
  • Response Time
    <lt/>1 ms
  • Seal Material
    Nitrile
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    120 V ac
  • Standards Met
    CE, CSA, FM, UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)