Motion
8222G002LTAC120/60,110/50D

ASCO
8222G002LTAC120/60,110/50D

ASCO® 8222G002LTAC120/60,110/50D Cryogenic Process Valve, Normally Closed, Single Pilot, 2-Way Flow, 2 Ports, 1.95" Wide
Mi Item #03303751
MFR #8222G002LTAC120/60,110/50D
Price$1,076.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8222G002LTAC120/60,110/50D

ASCO® 8222G002LTAC120/60,110/50D Cryogenic Process Valve, Normally Closed, Single Pilot, 2-Way Flow, 2 Ports, 1.95" Wide
Mi Item #03303751
MFR #8222G002LTAC120/60,110/50D

Mfr description
8222G002LTAC120/60,110/50D
  • “LT” suffix valves are built to control cryogenic fluids, including liquid nitrogen (-320˚F/-194˚C), liquid argon (-303˚F/-184˚C), and liquid oxygen (-297˚F/-181˚C)
  • All suffix “LT” valves are degreased, cleaned, tested free of moisture, and black light tested for hydrocarbons
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,076.00/each

Specifications

Dimensions

  • Orifice Diameter
    0.6250 in, 15.88 mm
  • Pipe Size
    0.5000 in
  • Port Size
    1/2 NPT
  • Weight
    1.17 lbs

Details

  • Actuation
    Solenoid
  • Ambient Temperature Range
    -40 to 125 °F
  • Body Material
    Brass
  • Coil Voltage
    110/120 V AC
  • Compatible Fluid Type
    Liquid Nitrogen, Liquid Argon, Liquid Oxygen
  • Flow Coefficient
    4 Cv
  • Flow Coefficient Cv Flow Factor Kv
    3.8 Cv
  • Maximum Temperature
    150 °F, 66 °C
  • Minimum Operating Pressure
    0 psi
  • Number Of Solenoids
    1
  • Operating Pressure Diff Fluid
    90 psi
  • Operating Temperature Range
    -320 to 150 °F
  • Rebuild Kits
    304065
  • Replacement Coil
    238810-132-D
  • Seal Material
    PTFE
  • Solenoid Coil Insulation
    Class H
  • Solenoid Coil Type
    HB
  • Solenoid Power Consumption
    17.1 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    120/60-110/50 V ac
  • Standards Met
    CSA/CE
  • Thread Standard
    NPT
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Watts
    17.1 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)