Motion
70580
Folding Hex Key Set, 6-Key, Metric Sizes
MI ITEM #03303999
MFR #70580
Price$19.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Hex Key Set, 6-Key, Metric Sizes
MI ITEM #03303999
MFR #70580

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.94/each

Specifications

Dimensions

  • Handle Length
    5-1/4 in
  • Hex Size
    10 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Maximum Hex Size
    10 mm
  • Minimum Hex Size
    4 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Features & Benefits
    • Folding Hex Keys with two key positions (straight-out or right angle) for extra leverage • Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket • Handy sets fit in your pocket or tool box easily and help eliminate the lost key problem • Includes 6 hex key sizes: 3 mm, 4 mm, 5 mm, 6 mm, 8 mm and 10 mm
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Folding Key Set

Overview

Mfr description
70580 5PC METRIC FOLDING HEX SET
  • Folding Hex Keys with two key positions (straight-out or right angle) for extra leverage
  • Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket
  • Handy sets fit in your pocket or tool box easily and help eliminate the lost key problem
  • Includes 6 hex key sizes: 3 mm, 4 mm, 5 mm, 6 mm, 8 mm and 10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought