Motion
75145C/12

ROCKY BRANDS
75145C/12

Servus Knee Boots - PVC Upper Material, 12 Size
MI ITEM #03304013
MFR #75145C/12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
75145C/12

Servus Knee Boots - PVC Upper Material, 12 Size
MI ITEM #03304013
MFR #75145C/12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75145 SIZE 12 PUNCTURE MIDSOLE

Specifications

  • Protection Features
    Puncture-Resistant Bottom
  • Toe Protection
    Steel Toe
  • Upper Material
    PVC
  • Height
    15 in
  • Men'S Size
    12
  • Closure Type
    Slip-On
  • Midsole Material
    Steel
  • Standards Met
    ASTM F2413-05

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text