Motion
49X4-CT
90° Elbow - 1/4 in Male SAE 45° Flare x 1/8 in Male Pipe Rigid, Brass
Mi Item #03304015
MFR #49X4-CT
Price$4.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/4 in Male SAE 45° Flare x 1/8 in Male Pipe Rigid, Brass
Mi Item #03304015
MFR #49X4-CT

Mfr description
49 X 4 CT MALE ELBOW
  • Compatible with copper, brass, aluminum, and steel hydraulic tubing that can be flared
  • Long and short nut options
  • Low cost and reusability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.61/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 SAE 45°, 1/8 NPTF
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/4 SAE 45°, 1/8 NPTF
  • Inside Diameter
    0.188 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • Description Keyword
    1/4 in Male SAE 45° Flare x 1/8 in Male Pipe Rigid
  • End 1 Style
    Male SAE 45° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)