Motion
W 61900-Z/W64

SKF
W 61900-Z/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Single Shielded, Without Snap Ring
MI ITEM #03304176
MFR #W 61900-Z/W64
Price$126.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 61900-Z/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Single Shielded, Without Snap Ring
MI ITEM #03304176
MFR #W 61900-Z/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.55/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    6 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.03 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Shielded
  • Description
    W61900Z/W64 BRG
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing with Standard grade Solid Oil
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The W 61900-Z/W64 is a 10 mm bore radial/deep groove ball bearing with a 22 mm OD and 6 mm width, single shielded for long life.
  • Manufacturer Catalog Number
    W 61900-Z/W64
  • Manufacturer Upc Number
    7316570253320
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570253320

Overview

Mfr description
W61900Z/W64 BRG
  • Stainless deep groove ball bearing with Standard grade Solid Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought