Motion
AWF-M10T
Spherical Rod End - Bore Diameter: 10 mm, Ptfe Lined
Mi Item #03304264
MFR #AWF-M10T
Price$154.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 10 mm, Ptfe Lined
Mi Item #03304264
MFR #AWF-M10T

Mfr description
AWF-M10T METRIC FEMALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.77/each

Specifications

Dimensions

  • Ball Diameter
    0.7500 in
  • Bore Diameter  
    10 mm
  • Head Diameter
    27 mm
  • Head Width
    10.50 mm
  • Length To Ball Center
    43 mm
  • Shank Thread Length  
    21 mm
  • Thread Size
    M10x1.25
  • Weight
    2.13 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE
  • Radial Static Load Capacity
    11291.48 lbf
  • Rod End Type
    Female
  • Series
    AG-MT, AW-MT
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)