Motion
CSA208-24
Ball Insert Bearing - 1.5000 in Bore Diam., 3.1500 in OD, Eccentric Collar Locking
Mi Item #03304287
MFR #CSA208-24
Price$41.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.5000 in Bore Diam., 3.1500 in OD, Eccentric Collar Locking
Mi Item #03304287
MFR #CSA208-24

Mfr description
CSA208-24 ECC LCK COLL BRG-CYL OD-1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.75/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    3.1500 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067505341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)