Motion
C 2217 C3

SKF
C 2217 C3

Toroidal Roller Bearing - 85 mm Bore, 150 mm OD, 36 mm Width, Straight, Open, C3
MI ITEM #03304288
MFR #C 2217 C3
Price$898.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2217 C3

Toroidal Roller Bearing - 85 mm Bore, 150 mm OD, 36 mm Width, Straight, Open, C3
MI ITEM #03304288
MFR #C 2217 C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$898.02/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Fillet Radius
    2 mm
  • Outside Diameter
    150 mm
  • Overall Width
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    5.87 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570426670
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316570426670

Overview

Mfr description
C2217 C3 CARB BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought