Motion
FD86-1018-20
Coupling - Steel Body Material, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #03304299
MFR #FD86-1018-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling - Steel Body Material, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #03304299
MFR #FD86-1018-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FD86-1018-20 CAP

Specifications

  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Body Size
    1-1/4 in
  • Coupling Connection Type
    Screw-to-Connect
  • Flow Rate
    75.00 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought