Motion
CJDR050MM

TIMKEN
CJDR050MM

Bearing End Cover - Open End Cap Type, 50 mm Compatible Bore, 4.2100 in OD, Steel Material
Mi Item #03304947
MFR #CJDR050MM
Price$75.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR050MM

Bearing End Cover - Open End Cap Type, 50 mm Compatible Bore, 4.2100 in OD, Steel Material
Mi Item #03304947
MFR #CJDR050MM

Mfr description
CJDR050MM OPEN END COVER
  • This cover comes with a triple lip seal designed to move within the cover opening to accommodate misalignment while maintaining full contact to the shaft for positive sealing
  • Every cover is outfitted with a grease fitting to full the cover cavity for an added barrier against contamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.55/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Compatible Bore Diameter  
    50 mm
  • Outside Diameter  
    4.2100 in
  • Shaft Size
    50 mm
  • Weight
    1 lbs

Details

  • End Cap Type
    Open End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450000352
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Triple Lip Seal
  • Series
    CJDR
  • UPC_NO
    883450000352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)