Overview
Mfr description
CJDR112 OPEN END COVER
Specifications
- Outside Diameter
- MaterialUrethane
- Bore Diameter3.2100 in
- Overall Width1.3500 in
- Shaft Size1-3/4 in
- Width1.3500 in
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data