Specifications
Dimensions
- Bore Diameter5.0000 in
- Compatible Bore Diameter5.0000 in
- Outside Diameter9.0625 in
- Shaft Size5.0000 in
Details
- MaterialUrethane
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)