Motion
CJVR09

TIMKEN
CJVR09

1.6875 in, 1.7500 in Compatible Bore, 4.0100 in OD, Urethane Material
Mi Item #03304983
MFR #CJVR09
Price$74.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJVR09

1.6875 in, 1.7500 in Compatible Bore, 4.0100 in OD, Urethane Material
Mi Item #03304983
MFR #CJVR09

Mfr description
CJVR09 OPEN END COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.99/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in, 1.7500 in
  • Compatible Bore Diameter  
    1.6875 in, 1.7500 in
  • Outside Diameter  
    4.0100 in
  • Overall Width
    1.6000 in
  • Shaft Size
    1.6875 in, 1.7500 in
  • Width
    1.6000 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)