Motion
CJVR10

TIMKEN
CJVR10

Bearing End Cover - Open End Cap Type, 1.9375 in Compatible Bore, 4.2100 in OD, Steel Material
Mi Item #03304984
MFR #CJVR10
Price$68.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJVR10

Bearing End Cover - Open End Cap Type, 1.9375 in Compatible Bore, 4.2100 in OD, Steel Material
Mi Item #03304984
MFR #CJVR10

Mfr description
CJVR10 OPEN END COVER
  • This cover comes with a nitrile rubber seal designed to ride on the shaft and seal against the open-end cover
  • Every cover is outfitted with a grease fitting to full the cover cavity for an added barrier against contamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.46/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Compatible Bore Diameter  
    1.9375 in
  • Outside Diameter  
    4.2100 in
  • Overall Width
    1.6000 in
  • Shaft Size
    1.9375 in
  • Weight
    1 lbs
  • Width
    1.6000 in

Details

  • End Cap Type
    Open End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450000697
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    V-Ring
  • Series
    CJVR
  • UPC_NO
    883450000697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)