Motion
CJVR13

TIMKEN
CJVR13

2.4375 in, 2.5000 in Compatible Bore, 5.2000 in OD, Urethane Material
Mi Item #03304986
MFR #CJVR13
Price$91.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJVR13

2.4375 in, 2.5000 in Compatible Bore, 5.2000 in OD, Urethane Material
Mi Item #03304986
MFR #CJVR13

Mfr description
CJVR13 OPEN END COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.00/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in, 2.5000 in
  • Compatible Bore Diameter  
    2.4375 in, 2.5000 in
  • Outside Diameter  
    5.2000 in
  • Overall Width
    1.4300 in
  • Shaft Size
    2.4375 in, 2.5000 in
  • Width
    1.4300 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)