Motion
CJVR15

TIMKEN
CJVR15

Bearing End Cover - Open End Cap Type, 5.5900 in OD, Steel Material
MI ITEM #03304987
MFR #CJVR15
List Price$94.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJVR15

Bearing End Cover - Open End Cap Type, 5.5900 in OD, Steel Material
MI ITEM #03304987
MFR #CJVR15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.39/each for your price

Overview

Mfr description
CJVR15 OPEN END COVER
  • This cover comes with a nitrile rubber seal designed to ride on the shaft and seal against the open-end cover
  • Every cover is outfitted with a grease fitting to full the cover cavity for an added barrier against contamination

Specifications

  • End Cap Type
    Open End Cap
  • Outside Diameter
  • Material
    Steel
  • Bore Diameter
    4.8400 in
  • Seal Type
    V-Ring
  • Overall Width
    1.7300 in
  • Series
    CJVR
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450000727
  • UPC_NO
    883450000727
  • Weight
    1 lbs
  • Shaft Size
    2-11/16 in, 2-15/16 in, 2-3/4 in, 3 in, 70 mm, 75 mm
  • Width
    1.7300 in
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text