Motion
CJVR20

TIMKEN
CJVR20

Bearing End Cover - Open End Cap Type, 3.6875 in, 4.0000 in Compatible Bore, 7.5600 in OD, Steel Material
Mi Item #03304989
MFR #CJVR20
Price$136.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJVR20

Bearing End Cover - Open End Cap Type, 3.6875 in, 4.0000 in Compatible Bore, 7.5600 in OD, Steel Material
Mi Item #03304989
MFR #CJVR20

Mfr description
CJVR20 OPEN END COVER
  • This cover comes with a nitrile rubber seal designed to ride on the shaft and seal against the open-end cover
  • Every cover is outfitted with a grease fitting to full the cover cavity for an added barrier against contamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.43/each

Specifications

Dimensions

  • Bore Diameter
    3.6875 in, 4.0000 in
  • Compatible Bore Diameter  
    3.6875 in, 4.0000 in
  • Outside Diameter  
    7.5600 in
  • Shaft Size
    3.6875 in, 4 in
  • Weight
    2 lbs

Details

  • End Cap Type
    Open End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450000741
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    V-Ring
  • Series
    CJVR
  • UPC_NO
    883450000741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)