Motion
CKDR050MM

TIMKEN
CKDR050MM

50 mm Compatible Bore, Urethane Material
Mi Item #03304992
MFR #CKDR050MM
Price$82.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CKDR050MM

50 mm Compatible Bore, Urethane Material
Mi Item #03304992
MFR #CKDR050MM

Mfr description
CKDR050MM OPEN END COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.87/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Compatible Bore Diameter  
    50 mm
  • Shaft Size
    50 mm

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)