Motion
CKDR060MM

TIMKEN
CKDR060MM

Bearing End Cover - Open End Cap Type, 5.2000 in OD, Steel Material
MI ITEM #03304993
MFR #CKDR060MM
List Price$89.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CKDR060MM

Bearing End Cover - Open End Cap Type, 5.2000 in OD, Steel Material
MI ITEM #03304993
MFR #CKDR060MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.23/each for your price

Overview

Mfr description
CKDR060MM OPEN END COVER
  • This cover comes with a triple lip seal designed to move within the cover opening to accommodate misalignment while maintaining full contact to the shaft for positive sealing
  • Every cover is outfitted with a grease fitting to full the cover cavity for an added barrier against contamination

Specifications

  • End Cap Type
    Open End Cap
  • Outside Diameter
  • Material
    Steel
  • Bore Diameter
    60 mm
  • Seal Type
    Triple Lip Seal
  • Series
    CKDR
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450000789
  • UPC_NO
    883450000789
  • Weight
    1 lbs
  • Type Of Bearing
    Mounted Roller Bearing
  • Shaft Size
    60 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought