Motion
CKDR203

TIMKEN
CKDR203

Open End Cover - Open End Cap Type, 5.2000 in OD, Steel Material
MI ITEM #03305000
MFR #CKDR203
Your Price$77.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CKDR203

Open End Cover - Open End Cap Type, 5.2000 in OD, Steel Material
MI ITEM #03305000
MFR #CKDR203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.60/each(List $89.23)

Overview

Mfr description
CKDR203 OPEN END COVER

Specifications

  • End Cap Type
    Open End Cap
  • Outside Diameter
  • Material
    Steel
  • Bore Diameter
    2.1875 in
  • Seal Type
    Triple Lip Seal
  • Overall Width
    1.1800 in
  • Series
    CKDR
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450000864
  • UPC_NO
    883450000864
  • Weight
    1 lbs
  • Shaft Size
    2-3/16 in
  • Width
    1.1800 in
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought