Motion
CKDR207

TIMKEN
CKDR207

Bearing End Cover - Open End Cap Type, 2.4375 in Compatible Bore, 5.5900 in OD, Steel Material
Mi Item #03305002
MFR #CKDR207
Price$66.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CKDR207

Bearing End Cover - Open End Cap Type, 2.4375 in Compatible Bore, 5.5900 in OD, Steel Material
Mi Item #03305002
MFR #CKDR207

Mfr description
CKDR207 OPEN END COVER
  • This cover comes with a triple lip seal designed to move within the cover opening to accommodate misalignment while maintaining full contact to the shaft for positive sealing
  • Every cover is outfitted with a grease fitting to full the cover cavity for an added barrier against contamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.40/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter  
    2.4375 in
  • Outside Diameter  
    5.5900 in
  • Overall Width
    1.4000 in
  • Shaft Size
    2.4375 in
  • Weight
    0.6 lbs
  • Width
    1.4000 in

Details

  • End Cap Type
    Open End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450000888
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Triple Lip Seal
  • Series
    CKDR
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450000888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)