Overview
Mfr description
CKDR300 OPEN END COVER
Specifications
- Outside Diameter
- MaterialUrethane
- Bore Diameter3.0000 in
- Overall Width1.3200 in
- Shaft Size3.0000 in
- Width1.3200 in
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data