Motion
CKDR315

TIMKEN
CKDR315

Bearing End Cover - Open End Cap Type, 8.3500 in OD, Steel Material
MI ITEM #03305008
MFR #CKDR315
Your Price$146.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CKDR315

Bearing End Cover - Open End Cap Type, 8.3500 in OD, Steel Material
MI ITEM #03305008
MFR #CKDR315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.61/each(List $168.60)

Overview

Mfr description
CKDR315 OPEN END COVER
  • This cover comes with a triple lip seal designed to move within the cover opening to accommodate misalignment while maintaining full contact to the shaft for positive sealing
  • Every cover is outfitted with a grease fitting to full the cover cavity for an added barrier against contamination

Specifications

  • End Cap Type
    Open End Cap
  • Outside Diameter
  • Material
    Steel
  • Bore Diameter
    3-15/16 in
  • Seal Type
    Triple Lip Seal
  • Overall Width
    2.1700 in
  • Series
    CKDR
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450000949
  • UPC_NO
    883450000949
  • Weight
    2 lbs
  • Type Of Bearing
    Mounted Roller Bearing
  • Shaft Size
    3-15/16 in
  • Width
    2.1700 in
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought