Motion
CKVR15

TIMKEN
CKVR15

65 mm Compatible Bore, Urethane Material
MI ITEM #03305014
MFR #CKVR15
Price$94.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CKVR15

65 mm Compatible Bore, Urethane Material
MI ITEM #03305014
MFR #CKVR15

Mfr description
CKVR15 OPEN END COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.39/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Compatible Bore Diameter  
    65 mm
  • Shaft Size
    2.4375 in, 2.5000 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)