Overview
Mfr description
CKVR22 OPEN END COVER
Specifications
- Outside Diameter
- MaterialUrethane
- Bore Diameter100 mm
- Overall Width2.5000 in
- Shaft Size3-11/16 in, 3-15/16 in, 3-3/4 in, 4 in, 100 mm
- Width2.5000 in
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data