Motion
CS17

TIMKEN
CS17

Closed End Cover -
MI ITEM #03305026
MFR #CS17
Price$68.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS17

Closed End Cover -
MI ITEM #03305026
MFR #CS17

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.62/each

Specifications

Dimensions

  • Outside Diameter  
    6.1400 in
  • Overall Width
    1.2200 in
  • Weight
    0.8 lbs

Details

  • Compatible Bearing Number
    22217
  • End Cap Type
    Closed End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450001175
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    CS
  • UPC_NO
    883450001175

Overview

Mfr description
CS17 SOLID END COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought