Motion
CS34

TIMKEN
CS34

Closed End Cover - 12.0200 in OD, Steel Material
Mi Item #03305033
MFR #CS34
Price$163.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS34

Closed End Cover - 12.0200 in OD, Steel Material
Mi Item #03305033
MFR #CS34

Mfr description
CS34 SOLID END COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.32/each

Specifications

Dimensions

  • Outside Diameter  
    12.0200 in
  • Weight
    2 lbs

Details

  • Compatible Bearing Number
    23234
  • End Cap Type
    Closed End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450001243
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    CS
  • UPC_NO
    883450001243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)