Specifications
Dimensions
- Bore Diameter75 mm
Details
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Steel
- Locking DeviceTapered Adapter
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)