Motion
DVC26K407SEM

TIMKEN
DVC26K407SEM

Piloted Flange-Mount Roller Bearing Unit - 4.4375 in Bore , Adapter Mounted, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03305106
MFR #DVC26K407SEM
List Price$5,013.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DVC26K407SEM

Piloted Flange-Mount Roller Bearing Unit - 4.4375 in Bore , Adapter Mounted, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03305106
MFR #DVC26K407SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,013.04/each for your price

Overview

Mfr description
DVC26K407SEM
  • Tapered Adapter Lock - DV Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    Yes
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Bearing Number
    22226
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    4.6000 in
  • Bore Type
    Tapered
  • Overall Height
  • Pilot Diameter
    1.85 in
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Length Through Bore
    4.76 in
  • End Type
    Open
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.75 in
  • Bearing Material
    Steel
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Flange Outside Diameter
    13.5 in
  • Flange Thickness
    1.85 in
  • Manufacturer Upc Number
    883450197212
  • UPC_NO
    883450197212
  • Manufacturer Product Page
  • Weight
    79.558 lbs
  • Dynamic Load Capacity
    170000 lbf
  • Max Rpm
    1500 rpm
  • Static Load Capacity
    212000 lbf
  • Description
    DVC26K407S, Tapered Adapter Piloted Flange Cartridge
  • Number Of Mounting Holes
    6
  • Relubricatable
    Yes
  • Maximum Speed
    1500 rpm
  • Overall Length
    13.5000 in
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought