Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - GDS Series, Cast Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
MI ITEM #03305357
MFR #GD107S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GD107S SOLID STL RIGID CPLG

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Bore - Side 1
    1.4375 in
  • Bore - Side 2
    1.4375 in
  • Coupling Material
    Cast Steel
  • Outside Diameter
    4.2500 in
  • Overall Length
    6.5000 in
  • Series
    GDS
  • Weight
    19.00 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450011587
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text