Motion
GD200S
Set Screw Rigid Coupling - 5.2500 in OD, 8.0000 in Overall Length, Cast Steel Material
MI ITEM #03305361
MFR #GD200S
List Price$1,771.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 5.2500 in OD, 8.0000 in Overall Length, Cast Steel Material
MI ITEM #03305361
MFR #GD200S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,771.69/each for your price

Overview

Mfr description
GD200S

Specifications

  • Coupling Material
    Cast Steel
  • Outside Diameter
    5.2500 in
  • Bore - Side 1
    2.0000 in
  • Bore - Side 2
    2.0000 in
  • Bore Diameter
    2.0000 in
  • Overall Length
    8.0000 in
  • Coupling Length
    8.0000 in
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought