Motion
GD207S

TIMKEN
GD207S

Clamp-on Rigid Coupling - GDS Series, Cast Steel, Bore - Side 1: 2.4375 in, Bore - Side 2: 2.4375 in
Mi Item #03305364
MFR #GD207S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
GD207S

Clamp-on Rigid Coupling - GDS Series, Cast Steel, Bore - Side 1: 2.4375 in, Bore - Side 2: 2.4375 in
Mi Item #03305364
MFR #GD207S

Mfr description
GD207S SOLID STL RIGID CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    2.4375 in
  • Bore - Side 2
    2.4375 in
  • Bore Diameter
    2.4375 in
  • Coupling Length
    9.6880 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    9.0000 in
  • Weight
    58.00 lbs

Details

  • Coupling Material
    Cast Steel
  • Coupling Type
    One-Piece Clamp without Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450011723
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GDS
  • UPC_NO
    883450011723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)