Motion
GD215S
Clamp-On Rigid Coupling - GDS Series, Cast Steel, Bore - Side 1: 2.9375 in, Bore - Side 2: 2.9375 in
MI ITEM #03305367
MFR #GD215S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - GDS Series, Cast Steel, Bore - Side 1: 2.9375 in, Bore - Side 2: 2.9375 in
MI ITEM #03305367
MFR #GD215S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GD215S

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Bore - Side 1
    2.9375 in
  • Bore - Side 2
    2.9375 in
  • Coupling Material
    Cast Steel
  • Outside Diameter
    6.0000 in
  • Overall Length
    9.0000 in
  • Series
    GDS
  • Weight
    80.00 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450011785
  • UPC_NO
    883450011785
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text