Overview
Mfr description
GD407S SOLID STL RIGID CPLG
Specifications
- Coupling TypeOne-Piece Clamp without Keyway
- Bore - Side 14.4375 in
- Bore - Side 24.4375 in
- Coupling MaterialCast Steel
- Outside Diameter8.0000 in
- Overall Length12.0000 in
- SeriesGDS
- Weight200.00 lbs
- Manufacturer Catalog
- Manufacturer Upc Number883450011891
- UPC_NO883450011891
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data