Motion
QAAP15A300SEM

TIMKEN
QAAP15A300SEM

Pillow Block Roller Bearing Unit - 3.0000 in Bore, 4-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #03305645
MFR #QAAP15A300SEM
Price$1,613.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAP15A300SEM

Pillow Block Roller Bearing Unit - 3.0000 in Bore, 4-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #03305645
MFR #QAAP15A300SEM

Mfr description
QAAP15A300SEM BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,613.02/each

Specifications

Dimensions

  • Base To Bore Centerline
    109 mm
  • Base Width
    3.8700 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    3.0000 in
  • Bore Inside Diameter
    3.0000 in
  • Housing Width
    3.8700 in
  • Inside Diameter
    3.0000 in
  • Length
    11.6300 in
  • Overall Width
    3.8700 in
  • Shaft Diameter
    3.0000 in
  • Width
    3.8700 in, 98.29 mm

Details

  • Bearing Number
    22215
  • Bearing Type
    Spherical Roller Bearing
  • Dynamic Load Capacity
    49900 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Set Screw - Double Collar
  • Material
    Cast Steel
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22215
  • Rolling Element
    Spherical Roller
  • Series
    QAAP
  • Shaft Attachment
    Double Concentric Collar
  • Static Load Capacity
    54100 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)